Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Graduated Screw Top Vials with Solid Top Caps
Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
4 mL
7 mL
15 mL
22 mL
Specifications
Specifications
| Closure Color | Black |
| Material (Liner) | PTFE |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Glass |
| Volume (Metric) | 4 mL |
| No. per Pack | 100/Pk. |
| Closure Material | Phenolic |
| Closure Type | Solid Top Cap |
| Height (Metric) | 45 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction