Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Graham Condensers, 24/40 Joint



Designed for use in distillation applications
$54.50 - $77.00
Specifications
| Connection Type | Screw Thread |
|---|---|
| Material | Borosilicate Glass |
| Type | Graham Condenser |
| For Use With (Application) | Distillation |
| For Use With (Equipment) | Distillation Glassware |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
S43784
![]() ![]() |
United Scientific Supplies
CNG200 |
200 mm |
Each for $54.50
|
|
|||||
S43785
![]() ![]() |
United Scientific Supplies
CNG300 |
300 mm |
Each for $68.00
|
|
|||||
S43786
![]() ![]() |
United Scientific Supplies
CNG400 |
400 mm |
Each for $58.25
|
|
|||||
S43787
![]() ![]() |
United Scientific Supplies
CNG500 |
500 mm |
Each for $77.00
|
|
|||||
Description
- Designed for use in distillation applications
- Constructed of borosilicate glass
- A coiled inner tube provides additional surface area for highly efficient cooling
- Socket is 24/40 with a screw thread connector
Specifications
| Screw Thread | |
| Graham Condenser | |
| Distillation Glassware |
| Borosilicate Glass | |
| Distillation | |
| Spiral |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title