Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Graham Condensers

Shop All Kemtech Products


Click to view available options
Standard Taper Joint No:
14/20
19/22
24/40
Length (Metric) Jacket:
120 mm
200 mm
250 mm
300 mm
400 mm
Description
- With top standard taper outer joint and lower drip tip joint
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Standard Taper Joint No | 24/40 |
| Length (Metric) Jacket | 300 mm |
| For Use With (Application) | Organic Synthesis |
| For Use With (Equipment) | Round Bottom Flask |
| Type | With hose connections |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction