Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Graphic Controls 4 in. Circular Charts for Dickson Recorders

Click to view available options
Time Range:
24 hrs.
7 Days
No. of Ranges:
1
2
Specifications
Specifications
Product Type | Ink Writing Recorder Chart |
Description | -10 to 40, -5 to 0 to 35 by 5 and 0 to 100, 10 to 90 by 10 |
Diameter (Metric) | 114.3 mm |
Diameter (English) | 4.5 in. |
For Use With (Equipment) | Dickson recorder model: DTP, EV4 |
No. of Ranges | 2 |
Shape | Circular |
Time Range | 7 Days |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction