Learn More
Graphic Controls Recording Charts, Circular
Specifications
Specifications
| Product Type | Ink Writing Recorder Chart |
| Diameter (Metric) | 188.72 mm |
| Diameter (English) | 7.43 in. |
| For Use With (Equipment) | For chart recorder |
| Shape | Circular |
| Temperature Range (Metric) | 43°C to -12°C |
| Time Range | 7 Days |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.