Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Graphite Gas Analysis Crucible; Ht (mm), 24.5; ID (mm), 10.0; OD (mm), 12.7; Tip Dia (mm), 6.80

Catalog No. p-6685017
Click to view available options
Diameter (Metric) Outer:
12.7mm
Height (Metric):
24.5mm

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 10mm
Material Graphite
For Use With (Application) For Gas analysis
Diameter (Metric) Outer 12.7mm
Height (Metric) 24.5mm
Product Type Graphite Crucible
Diameter (Metric) Base 6.8mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.