Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AquaPhoenix Scientific™ Gravel Cleaner
Shop All AquaPhoenix Scientific Products

Click to view available options
Length (English):
16 in.
Description
Includes
Self-start cap assembly, a wide-mouth nozzle (16 x 2 in. ) and a hose (72 in. long)
- Self-start siphon makes aquarium maintenance easier
- Ideal for taller and hexagon aquariums
Specifications
Specifications
| For Use With (Application) | Separate and remove debris from the aquarium during routine Water changes |
| For Use With (Equipment) | Taller and hexagon Aquariums |
| Includes | Self start cap assembly, a wide mouth nozzle (16 x 2 in.) and a hose (72 in. L) |
| Length (English) | 16 in. |
| Length (Metric) | 40.6 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction