Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Great White™ ECO Series™ Dyneema™ Cut-Resistant Gloves, Polyurethane Coated

Catalog No. 19152934 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Length (English):
8.5 in.
8.9 in.
9.3 in.
9.6 in.
10 in.
10.4 in.
Length (Metric):
21.4 cm
22.5 cm
23.5 cm
24.5 cm
25.5 cm
26.5 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Polyurethane coated gloves provide puncture and abrasion resistance, plus a secure grip in dry or wet conditions without being sticky.

  • Seamless construction offers increased comfort and breathability
  • Dyneema™ diamond blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips for abrasion and puncture resistance
  • Secure wet/dry grip
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Cotton color cuff binding denotes sizing
  • Washable, resistant to chemicals, water and ultraviolet light

Specifications

ANSI Abrasion Rating ANSI 4
Construction Seamless Knit
Cuff Material Cotton Binding
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free Yes
Material Dyneema
Product Type Cut-resistant Gloves
Size X-Large
EN388 Standard EN 388:4X42DX
For Use With (Application) Electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
Glove Cuff Color Black
Glove Cuff Style Continuous Knit
Model 19-D322/XL
Puncture Rating ANSI/ISEA 105-16 Level 2
Series G-Tek™ Great White™ ECO™
Length (English) 10 in.
Length (Metric) 25.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.