Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ GreenSep™ DEAP SFC HPLC Column, 5 μm Particle Size

Catalog No. 111005725 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
Diameter (Metric):
30 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5725 15 cm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5725 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5180

Unlike many SFC columns which require the addition of amine modifiers to the mobile phase to improve peak shape for basic compounds, Greensep™ DEAP does not, greatly simplifying mobile phase composition and fraction collection.

Greensep™ DEAP the SFC column of choice for the retention and rapid separation of chemical compounds containing strong amine groups.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 30 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 120 Å
Stationary Phase DEAP
Product Line GreenSep
Matrix DEAP Phase
Phase SFC
Technique SFC HPLC

GreenSep is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.