Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Grippaz™ Skins Extended Use Glove
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
- Resistant to many chemicals commonly used in Industrial and OEM applications including oils, grease and cleaning solvents
- 4.5 mil. proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves for prolonged use and reduced waste
- Proprietary nitrile blend offers enhanced flexibility, comfort and mobility, reducing hand fatigue
- ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 108 ohms, 12% RH, 48 hr. at 100Volts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
Specifications
Certifications/Compliance | ASTM D257 |
Certifications/Compliance (Europe) | EN 374- JKTP |
Accelerator Free | No |
Applications | Industrial |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 4.5 mil. |
Finger Thickness (Metric) | 0.1143 mm |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction