Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS ABLUO™ 13mm Syringe Filters, Sterile

Catalog No. 09977741 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
0.8 μm
1.2 μm
Material (Membrane):
Cellulose Acetate
PES
PVDF
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Material (Membrane)
09-977-741 0.22 μm Cellulose Acetate
09-977-743 0.8 μm Cellulose Acetate
09-977-744 1.2 μm Cellulose Acetate
09-977-746 0.22 μm PES
09-977-747 0.45 μm PES
09-977-748 0.22 μm PVDF
09-977-749 0.45 μm PVDF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-977-741 Supplier GVS Supplier No. FJ13ASCCA002DL01
Add to Cart
Add to Cart

Quick and efficient filtration of samples and all kind of solutions, solvents or gases

  • Housing injected in Acrylic
  • Membrane Material:Cellulose Acetate, PES, PVDF
  • Available in bulk-packages or individual blisters
  • Membrane Diameter: 13mm, Housing Diameter: 18mm

Applications:

  • Filtration of Aqueous Solutions
  • Analytical Sample Prep, uHPLC
  • IC Chromatography
  • Sterile Filtration and Clarification
  • Protein Chemistry
  • Cell Culture
  • Clarification

Specifications

Color Blue
Material (Membrane) Cellulose Acetate
Pore Size 0.22 μm
Filtration Area 0.6 cm2
Housing Material Acrylic
Inlet Style FLL
Outlet Style MLL-MLS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.