Learn More
Description
- Housing injected in Acrylic
- Membrane Material:Cellulose Acetate, PES, PVDF
- Available in bulk-packages or individual blisters
- Membrane Diameter: 13mm, Housing Diameter: 18mm
Applications:
- Filtration of Aqueous Solutions
- Analytical Sample Prep, uHPLC
- IC Chromatography
- Sterile Filtration and Clarification
- Protein Chemistry
- Cell Culture
- Clarification
Specifications
Specifications
| Color | Transparent |
| Material (Membrane) | PVDF |
| Pore Size | 0.22 μm |
| Filtration Area | 0.6 cm2 |
| Housing Material | Acrylic |
| Inlet Style | FLL |
| Outlet Style | MLL-MLS |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.