Learn More
Description
- Lower hold-up volume
- Increased operating pressure up to 75 psi
- Each filter labeled with specific filter material and pore size for easy identification
- Modified acrylic housing to bidirectionally support membrane
- Membrane Material: Cellulose Acetate, Polyethersulfone, Polyvinylidene Fluoride
- Housing Diameter: 33mm
- Filtration of Aqueous and Alcohol Solutions
- Sterile Filtration and Clarification
- Cell Culture · Analytical Sample Prep, uHPLC
- IC Chromatography
- Clarification
- Protein Chemistry
- Filtration of Aqueous and Organic Solutions
Specifications
Specifications
| Color | Transparent |
| Material (Membrane) | PVDF |
| Pore Size | 0.45 μm |
| Filtration Area | 4.6 cm2 |
| Housing Material | Acrylic |
| Inlet Style | FLL |
| Outlet Style | MLL-MLS |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.