Learn More
Description
- Naturally hydrophobic PTFE membrane filter will not release extractables into sample
- For HPLC solvent and gas chromatography
Specifications
Specifications
| Material (Membrane) | PTFE |
| Pore Size | 0.22 μm |
| Filtration Area | 1.0 cm2 |
| Housing Material | PTFE |
| Prefilter | Binderless Glass |
| Quantity | 50/Pk. |
| Type | Syringe Filter |
| Diameter (Metric) | 17 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.