Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Cameo PTFE Syringe Filters with Glass Prefilters: 17mm Diameter

Catalog No. DGF04T1750 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
Quantity:
50/Pk.
500/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
DGF04T1750 0.45 μm 50/Pk.
DGF02T17NB 0.22 μm 500/Pk.
DGF02T1750 0.22 μm 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. DGF04T1750 Supplier GVS Supplier No. GF25BNPGT004AL01
Add to Cart
Add to Cart

For use with aggressive acids, bases and for degassing solvents

  • Naturally hydrophobic PTFE membrane filter will not release extractables into sample
  • For HPLC solvent and gas chromatography

Specifications

Material (Membrane) PTFE
Pore Size 0.45 μm
Filtration Area 1.0 cm2
Housing Material PTFE
Prefilter Binderless Glass
Quantity 50/Pk.
Type Syringe Filter
Diameter (Metric) 17 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.