Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Cameo™ Syringe Filter Glass Fiber/PTFE
Shop All Osmonics Products
Click to view available options
:
Pore size: 0.45um; 1000/Pk.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Transparent |
| Material (Membrane) | GF/PTFE |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| Filtration Area | 4.8 cm2 |
| Inlet Style | Female luer lock |
| Outlet Style | Male luer slip |
| Diameter (Metric) Inside | 33 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction