Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Charged Nylon Membranes
Click to view available options
Quantity:
1 Each
Format:
Roll
Size (Metric):
15cm x 3m
Description
- Packaged in a wide variety of precut circles and sheets to fit Petri dishes and transfer/hybridization apparatus
- Also available in rolls for cutting custom-sized membranes
Reprobing, Charged Nylon (NP)
- Positively charged supported nylon membrane
- Withstands multiple reprobing — won't curl, distort, shrink, crack, or tear
- High binding capacity (450μg/cm2)
- Use with both radioactive and nonradioactive probes, including chemiluminescent and biotinylated detection systems
†Also available in 0.22μm pore size. Contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
Length (Metric) | 15 cm |
Width (Metric) | 3 m |
For Use With (Application) | For DNA, Southern Blots, hybridization, alkaline transfers, multiple reprobing and chemiluminescent |
Quantity | 1 Each |
Format | Roll |
Material | Nylon, Positively Charged |
Pore Size | 0.45 μm |
Size (Metric) | 15cm x 3m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction