Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Nitrocellulose Black Grid Membranes
Shop All Osmonics Products
Click to view available options
Pore Size:
0.45 μm
0.7 μm
Quantity:
100 Pk.
200 Pk.
Description
- Hydrophilic, noncytotoxic wetting agent
- Rapid flow rate and high throughput
- Uniform pore structure for consistent flow and diffusion rates
- 150μm (6 mil.) Thickness
- Approx. 160μ/cm sq. BSA Protein Binding (depending on pore size)
- Biologically inert
Aqueous filtration, sterility testing, gravimetric analysis with ashing technique, microbiological and particulate analysis
Compliance
Sterilized by gamma irradiation or EtO, passed USP Class VI testing, less than 4% extractables
Specifications
Specifications
Autoclavable | Autoclavable |
Bubble Point | 30psi |
Color | Black |
Material | Nitrocellulose |
Pore Size | 0.45 μm |
Sterility | Sterile |
Flow Rate | 51mL/min./cm2 |
For Use With (Application) | Diagnostic kit manufacturing applications, aqueous filtration, sterility testing, gravimetric analysis with ashing technique, microbiological and particulate analysis |
Hydrophobicity | Hydrophilic |
Protein Binding Capacity | 160μg/cm2 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction