Learn More
Description
Nitrocellulose Unsupported Membrane (EP)
- Highest sensitivity for protein blotting and immunoblotting, or other procedures requiring optimum resolution
- Easily blocked
- Wets out naturally and does not require methanol like PVDF membranes
- High sensitivity but with added strength of a polyester matrix
- Surfactant-free membranes have no additives to interfere with binding capacity
Specifications
Specifications
| Length (Metric) | 30 cm |
| Width (Metric) | 3 m |
| Format | Roll |
| Material | NitroBind |
| Pore Size | 0.45 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.