Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nitrocellulose Hybridization and Transfer Membranes: Rolls

Catalog No. WP4HYA0010 Shop All Osmonics Products
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
30 cm
Material:
NitroBind
NitroPure
Pore Size:
0.22 μm
0.45 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material Pore Size
WP4HYA0010 20 cm NitroPure 0.45 μm
EP2HY00010 30 cm NitroBind 0.22 μm
WP2HY00010 30 cm NitroPure 0.22 μm
EP2HYB0010 15 cm NitroBind 0.22 μm
EP4HYA0010 20 cm NitroBind 0.45 μm
EP4HYB0010 15 cm NitroBind 0.45 μm
WP2HYA0010 20 cm NitroPure 0.22 μm
WP4HY00010 30 cm NitroPure 0.45 μm
EP4HY00010 30 cm NitroBind 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. WP4HYA0010 Supplier GVS Supplier No. 1212602
Add to Cart
Add to Cart
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Require vacuum baking to fix DNA

Nitrocellulose Unsupported Membrane (EP)

  • Highest sensitivity for protein blotting and immunoblotting, or other procedures requiring optimum resolution
  • Easily blocked
  • Wets out naturally and does not require methanol like PVDF membranes
Nitrocellulose Supported Membrane (WP)
  • High sensitivity but with added strength of a polyester matrix
  • Surfactant-free membranes have no additives to interfere with binding capacity

Specifications

Length (Metric) 20 cm
Width (Metric) 3 m
Format Roll
Material NitroPure
Pore Size 0.45 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.