Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nitrocellulose Hybridization and Transfer Membranes: Sheets (45μm)

Catalog No. WP4HY3MTF0 Shop All Osmonics Products
Change view
Click to view available options
Length (Metric):
10 cm
Width (Metric):
13.3 cm
Material:
NitroPure
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Material
WP4HY3MTF0 10 cm 13.3 cm NitroPure
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. WP4HY3MTF0 Supplier GVS Supplier No. 1212600

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Require vacuum baking to fix DNA

Nitrocellulose Unsupported Membrane (EP)

  • Highest sensitivity for protein blotting and immunoblotting, or other procedures requiring optimum resolution
  • Easily blocked
  • Wets out naturally and does not require methanol like PVDF membranes
Nitrocellulose Supported Membrane (WP)
  • High sensitivity but with added strength of a polyester matrix
  • Surfactant-free membranes have no additives to interfere with binding capacity

Specifications

Length (Metric) 10 cm
Width (Metric) 13.3 cm
Width (English) 5.25 in.
Format Sheet
Material NitroPure
Length (English) 4 in.
Pore Size 0.45 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.