Learn More
Description
- 25mm syringe filter
- Biologically inert nitrocellulose membrane
- Hydrophilic, with a noncytotoxic wetting agent extractable level of <4%
- Modified acrylic housing supports membrane bidirectionally, allowing sample injection and aspiration
- 100% integrity tested
- Gamma radiation-sterilized
Order Info
In individual blister packs
Specifications
Specifications
| Filter Type | 25ES |
| Material (Membrane) | Biologically Inert Nitrocellulose Membrane |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| Hold up Volume (After Air Purge) | <60 μL |
| Inlet Style | Female locking Luer Slip |
| Outlet Style | Male Luer Slip |
| Pressure Rating | 75psi |
| Quantity | 500/Pk. |
| Temperature Range (English) | 131°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.