Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS PCTE Filter Membranes: Plain Black for Epifluorescence
Shop All Osmonics Products
Click to view available options
Pore Size:
0.1 μm
0.2 μm
Diameter (Metric):
13 mm
25 mm
Description
Polycarbonate Track-Etched membranes are manufactured under Class 100,000 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level.
- Smooth, flat surface for even distribution in a single plane
- Created with pore density and size precisely controlled
- Biologically inert
- Optically translucent (actually transparent in most pore sizes)
- Not stained by most solutions
- Nonhygroscopic
- Superior strength, chemical resistance, thermal stability
- Autoclavable
- Thickness: 6 to 10μm
- Tare weight: 1.0mg/cm2
- Tensile strength: >3000psi
- Residual ash: 0.92mg/cm2
- Specific gravity: 0.94 to 0.97
- Minimum burst strength: 10psi
- Max. use temperature: 140°C (284°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Black |
| Material | PCTE |
| Pore Size | 0.2 μm |
| Quantity | 100/Pk. |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction