Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Presterilized 47mm Membranes in 1+ PACs
Shop All Osmonics Products
Click to view available options
Material:
Nitrocellulose
Nylon
Includes:
With pads
Without pads
Quantity:
100 Pack
1000 pk.
200 pk.
Description
Gamma radiation sterilized—no ethylene oxide residue to contaminate solutions.
- Naturally hydrophilic
- Biologically inert
- Exceptional strength
- 47mm diameter fit standard 2 in. (5cm) Petri dish Gridded surface
- White membranes are mixed esters of cellulose
- White membranes made by impregnating nylon onto an inert nonwoven polyester support Dimensionally stable—won't tear, crack, break or distort
For effective retention and recovery of E. coli bacteria, stressed organism recovery, sterility and bioburden testing in QC/QA laboratories.
Order Info
Membranes are individually wrapped in peel-open pouches, with or without absorbent nutrient pads. Each pack contains certificate guaranteeing specifications in Standard Methods for the Examination of Water and Wastewater.
Certifications
Certified to meet APHA standards.
- In mL/min./cm2 of filtration area, measured at 520mmHg (10psi, 20°C (68°F)
- In L/min./cm2 of filtration area, measured at 520mmHg (10psi, 20°C (68°F)
- Pressure at which air is first forced through the pores of water-wet membrane
- 0.10μm membranes are 130μm thick; all others, 150μm thick
- Manufactured by GE Water & Process Technologies
Specifications
Specifications
| Certifications/Compliance | APHA |
| Color | White |
| Material | Nitrocellulose |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| For Use With (Application) | Aqueous filtration, sterility testing, gravimetric analysis with ashing technique, microbiological and particulate analysis, black for food and beverage applications |
| Hydrophobicity | Hydrophilic |
| Includes | With pads |
| Protein Binding Capacity | 160μg/cm2 |
| Quantity | 1000 pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction