Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Glass/Nylon Syringe Filters: 17mm Diameter

Catalog No. DGR04T1750 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.45 μm
Quantity:
50/Pk.
500/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
DGR04T1750 0.45 μm 50/Pk.
DGR04T17NB 0.45 μm 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. DGR04T1750 Supplier GVS Supplier No. 1224773
Add to Cart
Add to Cart

Nylon provides high throughput and low extractable levels without wetting agents

  • Designed for preparation of viscous aqueous and solvent samples with high particulate loads
  • Nylon membrane filter contains no wetting agents and is prerinsed in methanol, yielding extremely low extractable levels
  • Compatible with most organic solvents, including acetone, methylene chloride and acetonitrile

Order Info

Available in two filter sizes: Cameo 17 with a 17mm syringe filter for sample volume <18mL and Cameo 30 (see cat. no. DGR02T3050) with a 30mm filter for sample volume <180mL.

Manufactured by GVS Maine.

Specifications

Material (Membrane) Nylon
Pore Size 0.45 μm
Filtration Area 1.0 cm2
Prefilter Binderless Glass
Quantity 50/Pk.
Type Syringe Filter
Diameter (Metric) 17 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.