Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polypropylene Syringe Filters 30mm

Catalog No. DDP04T301K
Click to view available options
Pore Size:
0.22 μm
0.45 μm
Prefilter:
Binderless Glass
No Prefilter
Quantity:
1000/Pk.
200/Pk.
50/Pk.
500/Pk.

For aqueous and organic solvent-based samples

  • Recommended for ion chromatography, HPLC sample preparation, and analysis requiring detection levels below 230nm.
    • Polypropylene membrane filter offers broad chemical compatibility
    • For aqueous and organic solvent-based samples
    • With or without glass prefilters
    • For 17mm syringe filters, see cat. no. DGP02T1750

Manufactured by GVS Maine.

Specifications

Color White
Material (Membrane) Polypropylene (Hydrophobic)
Pore Size 0.45 μm
Filtration Area 4.8 cm2
For Use With (Application) Aqueous and organic solvent-based samples
Hold up Volume (After Air Purge) <60 μL
Prefilter No Prefilter
Quantity 1000/Pk.
Type Syringe Filter
Diameter (Metric) 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.