Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Total Immersion
SCI_ED

Catalog No. p-7078606 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (English):
-30°F to +120°F
20°F to 300°F
Scale:
Fahrenheit
Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.

Certified environmentally safe thermometers feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass.

  • Earth friendly, EnviroKleen™ certified thermometers
  • Meet government, education, and industry mandates to purchase “Green” products
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individualized Thermometer Calibration Report

Certifications

Manufactured and tested by USA quality team.

Specifications

Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Total
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Max. Temperature (English) 300°F
Min. Temperature (English) 20°F
Temperature Range (English) 20°F to 300°F
Accuracy ±2°F, ±3°F above 230°F
Subdivision 2°F
Scale Fahrenheit
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.