Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion

Catalog No. 13202516 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (Metric):
-10°C to +150°C
-10°C to +260°C
-10°C to +70°C
-20°C to +110°C
-20°C to +150°C
n.a.
Temperature Range (English):
-30°F to +120°F
0°F to 230°F
0°F to 300°F
20°F to 300°F
20°F to 500°F
n.a.
Length (Metric) Probe:
200 mm
300 mm
350 mm
Immersion Length:
50 mm (2 in.)
76 mm

Protect your workplace and ensure a safe environment

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Grade Precision
Immersion Type Partial Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 12 in.
Length (Metric) Overall 300 mm
Length (Metric) Probe 300 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -20°C
Temperature Range (English) n.a.
Temperature Range (Metric) -20°C to +110°C
Accuracy ±1°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.