Learn More
H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Total Immersion
Description
- Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- Manufactured and tested by our USA quality team
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Traceable to NIST™. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Specifications
Certifications/Compliance | Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. |
For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
Grade | Precision |
Immersion Type | Total Immersion |
Length (English) Overall | 12 in. |
Length (Metric) Overall | 300 mm |
Length (Metric) Probe | 300 mm |
Material | Glass |
Thermometer Fill | Enviro-Safe™ Liquid |
Max. Temperature (English) | 300°F |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.