Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial

Catalog No. 13201814
Click to view available options
Temperature Range (Metric):
-20°C to +120°C
-20°C to 120°C
-40°C to +50°C
0°C to 200°C
0°C to 50°C
10°C to 150°C
10°C to 260°C
Temperature Range (English):
-40°F to +120°F
0°F to 250°F
200°F to 1000°F
25°F to 125°F
50°F to 300°F
50°F to 500°F
Length (Metric) Probe:
62 mm
106 mm
150 mm
225 mm
255 mm
305 mm
610 mm
Subdivision:
1°C/1°F
1°C/2°F
2°C/2°F
2°F
5°C/5°F
5°F

Includes

Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection

Thermometers with NPT connection for measuring temperature in gas and liquid phase

  • Dial Size: 3 in. (75mm)
  • NPT connection
  • 0.5 in. threaded connection
  • Polycarbonate lens
  • External adjustment for simple field calibration
  • Immersion in liquid: at least 50mm ( 2 in.)
  • Immersion in gases: at least 100mm (4 in.)
  • Individually packaged

Specifications

Certifications/Compliance NIST
Dial Size (English) 3 in.
Dial Size (Metric) 75 mm
Display Dimensions 3 in. (75 mm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Includes Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Length (English) Overall 10 in.
Length (English) Probe 10 in.
Length (Metric) Overall 255 mm
Length (Metric) Probe 255 mm
Lens Material Polycarbonate
Material Metal
Max. Temperature (English) 300°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 50°F
Min. Temperature (Metric) 10°C
Temperature Range (English) 50°F to 300°F
Temperature Range (Metric) 10°C to 150°C
Subdivision 1°C/2°F
Immersion Length 50 mm in liquids or 100 mm in gas
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.