Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial
Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (Metric):
—
-20°C to +120°C
-20°C to 120°C
-40°C to +50°C
0°C to 200°C
0°C to 50°C
10°C to 150°C
10°C to 260°C
Temperature Range (English):
—
-40°F to +120°F
0°F to 250°F
200°F to 1000°F
25°F to 125°F
50°F to 300°F
50°F to 500°F
Length (Metric) Probe:
62 mm
106 mm
150 mm
225 mm
255 mm
305 mm
610 mm
Subdivision:
1°C/1°F
1°C/2°F
2°C/2°F
2°F
5°C/5°F
5°F
Description
Includes
Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
- Dial Size: 3 in. (75mm)
- NPT connection
- 0.5 in. threaded connection
- Polycarbonate lens
- External adjustment for simple field calibration
- Immersion in liquid: at least 50mm ( 2 in.)
- Immersion in gases: at least 100mm (4 in.)
- Individually packaged
Specifications
Specifications
Certifications/Compliance | NIST |
Dial Size (English) | 3 in. |
Dial Size (Metric) | 75 mm |
Display Dimensions | 3 in. (75 mm) |
For Use With (Application) | Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic |
Includes | Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection |
Length (English) Overall | 5.9 in. |
Length (English) Probe | 6 in. |
Length (Metric) Overall | 150 mm |
Length (Metric) Probe | 150 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction