Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Thermometer

Catalog No. 13201795
Click to view available options
Temperature Range (English):
-100°F to +100°F
-40°F to +160°F
0°F to 220°F
25°F to 125°F
50°F to 300°F
50°F to 400°F
50°F to 500°F
Subdivision:
1°C
1°C/2°F
2°C
2°F
5°F
Length (Metric) Probe:
75 mm
125 mm
200 mm
483 mm
Temperature Range (Metric):
-10°C to +110°C
-100°C to +40°C
-5°C to +50°C
0°C to 150°C
0°C to 250°C
0°C to 50°C

Includes

Individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration.

With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates.

Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.

  • 1% accuracy
  • Equipped with an external adjustment nut for thermometer recalibration
  • Furnished with a Statement of Test and Calibration
  • Feature a stainless-steel case and stem
  • Probe and cover

Models offer variety of dial size, probe length, range and divisions.

To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Certifications/Compliance NIST
Dial Size (English) 1.75 in.
Dial Size (Metric) 44 mm
Display Dimensions 1.7 in. (44 mm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Includes Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
Length (English) Overall 7.9 in.
Length (English) Probe 7.9 in.
Length (Metric) Overall 200 mm
Length (Metric) Probe 200 mm
Lens Material Polycarbonate
Material Metal
Max. Temperature (English) 125°F
Min. Temperature (English) 25°F
Temperature Range (English) 25°F to 125°F
Accuracy 0.01
Subdivision 2°F
Immersion Length 50 mm in liquids or 100 mm in gas
Scale Fahrenheit
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.