Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Blood Bank Thermometers

Catalog No. p-4555062 Shop All H-B Instrument Company Products
Click to view available options
Material:
Glass
PFA-coated Glass

Indicate critical temperature ranges in blood banks

  • Individually serialized
  • Critical temperatures (4°C and 6°C) marked with arrows
  • Recyclable packaging

Specifications

Immersion Type Total Immersion
Length (English) Overall 6 in.
Length (Metric) Overall 152 mm
Material Glass
Thermometer Fill Red Organic Liquid
Product Type Blood Bank Thermometer
Max. Temperature (Metric) 20°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +20°C
Accuracy ±1°C
Subdivision 1°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.