Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Galileo Thermometers
SCI_ED

Catalog No. s43390 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (Metric):
16°C to 32°C
18°C to 26°C
18°C to 30°C
Subdivision:
Length (Metric) Overall:
177 mm
330 mm
430 mm
610 mm
Temperature Range (English):
64°F to 80°F

Decorative yet functional, Durac™ Galileo Thermometers are a great and colorful conversation piece for home or office.

Galileo Galilei discovered when a liquid's temperature increases, it's density decreases. His findings inspired these unusual and interesting thermometers.

  • Sealed glass cylinder contains a clear liquid and several glass spheres of varying densities that individually rise or fall to indicate temperature
  • Tag on the lowest sphere in the top group indicates the current temperature
  • Current temperature is indicated by lowest sphere in the top group
  • Individually calibrated
  • Accuracy: ±2°C or ±4°F
  • Made up of glass
  • Individually packaged

Specifications

Includes Colorful spheres
Length (English) Overall 24 in.
Length (Metric) Overall 610 mm
Material Glass
Max. Temperature (Metric) 32°C
Min. Temperature (Metric) 16°C
Temperature Range (Metric) 16°C to 32°C
Accuracy ±2°C
Subdivision
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.