Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ DURAC™ Liquid Crystal Disposable Forehead Stick-On Thermometer Strip

Catalog No. 13201948 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
94°F to 104°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
13-201-948 94°F to 104°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-201-948 Supplier H-B Instrument™ Supplier No. B620100000RMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Includes

Instructions

Fast and reliable method to monitor temperature

  • Non-invasive body temperature measurement is ideal for workforce personnel
  • Color-coded readings allow for quick evaluation of human temperature
  • Easy to use - simply peel off backing and stick to forehead or hand
  • Can be self-applied to maintain social distancing during temperature testing
  • Latex-free
  • Utilizes Thermocratic Liquid Crystal technology
  • Disposable
  • Instructions included

Specifications

Disposable Single-use
Length (Metric) 45 mm
Product Type Thermometer
Length (English) 1.8 in.
Temperature Range (English) 94°F to 104°F
Accuracy ±1°F
Subdivision 2°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.