Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Liquid-in-Glass Oven Thermometers

Catalog No. 13201960 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
20°C to 130°C
35°C to 200°C
Material:
Glass
Glass, PFA-coated
Subdivision:
1°C
2°C
Length (Metric) Overall:
135 mm
180 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Material Subdivision Length (Metric) Overall
13-201-960 20°C to 130°C Glass, PFA-coated 2°C 135 mm
13-201-962 35°C to 200°C Glass, PFA-coated 1°C 180 mm
13-201-961 35°C to 200°C Glass 1°C 180 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-201-960 Supplier H-B Instrument™ Supplier No. B608031000

Total immersion type without featuring swell

  • Contains red organic liquid against white back glass
  • Individually packaged in recyclable packaging with a non-roll fitting
  • Individually serialized

Specifications

Immersion Type Total Immersion
Length (English) Overall 5.3 in.
Length (Metric) Overall 135 mm
Material Glass, PFA-coated
Thermometer Fill Organic
Max. Temperature (Metric) 130°C
Min. Temperature (Metric) 20°C
Temperature Range (Metric) 20°C to 130°C
Accuracy ±2°C
Subdivision 2°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.