Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Liquid-in-Glass Oven Thermometers
Shop All H-B Instrument Company Products

Click to view available options
Temperature Range (Metric):
20°C to 130°C
35°C to 200°C
Material:
Glass
Glass, PFA-coated
Subdivision:
1°C
2°C
Length (Metric) Overall:
135 mm
180 mm
Description
- Contains red organic liquid against white back glass
- Individually packaged in recyclable packaging with a non-roll fitting
- Individually serialized
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Immersion Type | Total Immersion |
| Length (English) Overall | 7.1 in. |
| Length (Metric) Overall | 180 mm |
| Material | Glass, PFA-coated |
| Thermometer Fill | Organic |
| Max. Temperature (Metric) | 200°C |
| Min. Temperature (Metric) | 35°C |
| Temperature Range (Metric) | 35°C to 200°C |
| Accuracy | ±1°C; ±2°C above 100°C |
| Subdivision | 1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction