Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Maximum-Registering Autoclavable Bimetal Thermometers

Catalog No. p-4940051 Shop All H-B Instrument Company Products
Click to view available options
Includes:
Individual Calibration Report
No Calibration Report
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Maximum-registering thermometer and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy and instructions. 13-202-760 includes an individual Thermometer Calibration Report.

Indicate the highest temperature achieved and hold that measurement until manually reset

A maximum-registering pointer (red) is moved up by the temperature-measuring pointer (black) to indicate the highest temperature achieved.


  • Threaded connection (1/4 in. NPT) screws directly into in-line processes or use to mount thermometer on included stand
  • Waterproof and pressurized
  • Withstands autoclave cycles
  • Constructed from durable 304 stainless steel with a glass lens
  • Withstands pressure, high temperatures and rust
  • Probe length: 50mm (2 in.)
  • Includes multilanguage (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Test and Calibration traceable to NIST™

Compliance

Traceable to NIST

Specifications

Calibration Points ±2°C
Certifications/Compliance Traceable to NIST
Dial Size (English) 3.19 in.
Dial Size (Metric) 81 mm
Includes Individual Calibration Report
Length (English) Probe 2 in.
Length (Metric) Probe 50 mm
Lens Material Glass
Material Bimetal
Max. Temperature (English) 300°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0°F to 300°F
Temperature Range (Metric) -20°C to +150°C
Accuracy +/-1.5°C (+/-3°F) full range
Subdivision 2°C/5°F
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.