Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Liquid-In-Glass PFA-Coated Total Immersion Thermometers

Catalog No. 13201613 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
Length (Metric) Overall:
305 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Length (Metric) Overall
13-201-613 -20°C to +110°C 305 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-613 Supplier H-B Instrument™ Supplier No. B607101200

Includes

Statement of Traceability indicating accuracy

Provides safety and protection from breakage

  • PFA safety coating keeps thermometer liquid and glass encapsulated in the event of breakage
  • Contain blue organic liquid against lead-free white back glass
  • Traceable to NIST, individually serialized
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team
  • Coated thermometers are just as accurate as uncoated thermometers, but are not recommended for timed tests as the coating can slow reaction time

Certifications

NIST traceable

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Total Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +110°C
Accuracy ±1.5°C
Subdivision 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.