Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Liquid-In-Glass PFA-Coated Total Immersion Thermometers

Catalog No. p-4604573 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
Length (Metric) Overall:
305 mm

Catalog No. 13-201-613

Supplier: H-B Instrument™ B607101200

Includes

Statement of Traceability indicating accuracy

Provides safety and protection from breakage

  • PFA safety coating keeps thermometer liquid and glass encapsulated in the event of breakage
  • Contain blue organic liquid against lead-free white back glass
  • Traceable to NIST, individually serialized
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team
  • Coated thermometers are just as accurate as uncoated thermometers, but are not recommended for timed tests as the coating can slow reaction time

Certifications

NIST traceable

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Total Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +110°C
Accuracy ±1.5°C
Subdivision 1°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.