Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Refrigerator Thermometers

Catalog No. 13201967 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (Metric):
-30°C to +30°C
-40°C to +40°C
Temperature Range (English):
-20°F to +80°F
-40°F to +104°F
n.a.
Accuracy:
0.01
1°C, 2°F
Material:
Plastic
Stainless Steel

For measuring refrigerator/freezer temperatures

  • Available in stainless-steel or plastic

Specifications

Display Dimensions 76 mm
For Use With (Application) Measuring refrigerator/freezer temperatures
Material Stainless Steel
Max. Temperature (English) 80°F
Max. Temperature (Metric) 30°C
Min. Temperature (English) -20°F
Min. Temperature (Metric) -30°C
Temperature Range (English) -20°F to +80°F
Temperature Range (Metric) -30°C to +30°C
Accuracy 1°C, 2°F
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.