Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Easy-Read™ Individually Calibrated Liquid-In-Glass Thermometers: Total Immersion
Shop All H-B Instrument Company Products

Click to view available options
Temperature Range (Metric):
-10°C to +225°C
-20°C to +150°C
Length (Metric) Overall:
300 mm
350 mm
Calibration Points:
0°, 60°, 120°C
1°, 100°, 200°C
Description
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- EnviroKleen™ certified
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Certifications
Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST™ standards used for the calibration. Individually serialized and made in the USA.
Specifications
Specifications
| Calibration Points | 1°, 100°, 200°C |
| Certifications/Compliance | Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA |
| For Use With (Application) | Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. |
| Immersion Type | Total Immersion |
| Length (English) Overall | 14 in. |
| Length (Metric) Overall | 350 mm |
| Material | Glass |
| Thermometer Fill | Enviro-Safe™ Liquid |
| Max. Temperature (Metric) | 225°C |
| Min. Temperature (Metric) | -10°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction