Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Easy-Read™ Environmentally Friendly Liquid-In-Glass Tank Thermometers
SCI_ED

Catalog No. S02694 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (Metric):
-10°C to +70°C
Temperature Range (English):
n.a.
Accuracy:
±0.25°C
Material:
Brass

Catalog No. S02694

Supplier: H-B Instrument™ B603800400

Cup holds liquid sample for effortless reading.

  • 100% environmentally safe
  • Features a wood casing with brass cup to hold a liquid sample for a more accurate reading
  • Cup capacity: 20mL
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, food and beverage processing, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, food and beverage processing, dairies, breweries and distilleries.
Immersion Type Partial Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 300 mm
Material Brass
Resolution 0.5°
Thermometer Fill Enviro-Safe™ Black
Max. Temperature (Metric) 70°C
Min. Temperature (Metric) -10°C
Temperature Range (English) n.a.
Temperature Range (Metric) -10°C to +70°C
Accuracy ±0.25°C
Subdivision 0.5°C
Immersion Length 76 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.