Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Easy-Read™ Thermometers
Shop All H-B Instrument Company Products
Click to view available options
Max. Temperature (English):
230°F
Description
- Enviro-Safe fill
- Yellow back glass
- Range: -35° to 50°C
- Accuracy: 1° or better
- Divisions: 1 S/B 0.5degC
- Partial immersion (3 in./76mm)
- Length: 300mm (11.8 in.)
Specifications
Specifications
Immersion Type | Total Immersion |
Length (Metric) | 300 mm |
Material | Glass |
Thermometer Fill | Biodegradable liquid |
Product Type | Double-Safe PFA-coated, Liquid-In-Glass Thermometer |
Length (English) | 12 in. |
Max. Temperature (English) | 230°F |
Subdivision | 2°F |
Immersion Length | 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction