Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers

Catalog No. 13202579 Shop All H-B Instrument Company Products
Click to view available options
Accuracy:
±0.5°C
±1°C
±1°F
±2°F
Includes:
Closed metal case
Closed plastic case
Window metal case
Window plastic case
Subdivision:
0.5°C
1°C
1°F
2°F
This item is not returnable. View return policy
This item is not returnable. View return policy

Environmentally friendly portable thermometers

EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass Total immersion pocket thermometers are a compact 160mm (6.3 in.) long Come with a case to protect from breakage Case options include: Plastic Window - encased in plastic with an open window Metal Window - encased in metal with an open window Closed Plastic - housed in removable plastic case Closed Metal - housed in a removable metal case Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case Nickel-Plated Brass Window - encased in nickel-plated brass with an open window

Order Info

Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by USA quality team and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
Immersion Type Total Immersion
Includes Closed metal case
Length (English) Overall 6.3 in.
Length (Metric) Overall 160 mm
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1°C
Subdivision 1°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.