Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ General Purpose Liquid-in-Glass Total Immersion Thermometers

Catalog No. p-4590142 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
-20°C to +150°C
-35°C to +50°C
Accuracy:
±1.5°C
±2°C
Immersion Type:
Partial
Total Immersion
This item is not returnable. View return policy
This item is not returnable. View return policy

These Liquid-in-Glass Total Immersion Thermometers are ideal for general use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

  • Individually packaged in Safety-Pak™ packaging to prevent breakage
  • Contains red organic liquid against white back glass

Specifications

For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Economical
Immersion Type Total Immersion
Length (English) Overall 11.8 in.
Length (Metric) Overall 300 mm
Material Glass
Thermometer Fill Red Organic Liquid
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +110°C
Accuracy ±2°C
Subdivision 1°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.