Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB
Supplier: H-B Instrument™ B610010100
This item is not returnable.
View return policy
Description
Each item features 0.2°C accuracy (0.4°C for the high-temperature model), individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS/PTB.
- Thermometer fill: Organic
- Divisions: 0.1
- Bottle size: 60mL
- Traceable To DAkkS/PTB
- Not precertified
Certifications
NIST traceable, ISO/IEC 17025:2005, DAkkS/PTB
Specifications
Liquid | |
ISO/IEC 17025:2005, NIST, DAkkS/PTB | |
Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating | |
210 mm | |
-5°C | |
-25°C to +5°C | |
0.1°C |
60 mL | |
Freezers | |
8.3 in. | |
Organic | |
-25°C | |
±0.2°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction