Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Precision Liquid-In-Glass Total Immersion Thermometers

Catalog No. 13201637 Shop All H-B Instrument Company Products
Click to view available options
Length (English) Overall:
17.9 in.

Fractional divisions for more accurate readings. H-B Instrument™ Durac Precision Liquid-in-Glass Total Immersion Thermometers are made with permanently fused markings and fractional degrees to provide precision and ensure accuracy.

Durac™ Plus™ precision thermometers are made with permanently fused markings and fractional degrees to provide precision and ensure accuracy.

  • Mercury free, contain blue organic liquid against lead-free white back glass
  • Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, manufacturing, dairies, breweries and distilleries
  • Traceable to NIST, individually serialized
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Precision
Immersion Type Total Immersion
Length (English) Overall 17.9 in.
Length (Metric) Overall 455 mm
Material Glass
Thermometer Fill Organic
Product Type Total Immersion Thermometer
Max. Temperature (English) 124°F
Min. Temperature (English) 30°F
Temperature Range (English) 30°F to 124°F
Accuracy ±2°F
Subdivision 0.2°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.