Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Ergo Mate H2O™ Anti-Fatigue Overshoes

Catalog No. 19500329 Shop All Impacto Protective Products Products
Click to view available options
Size:
Men's: 14 - 16
Men's: 6 - 7 / Women's: 7 - 8
Men's: 8 - 10 / Women's: 9 - 11

Impacto™ Ergo Mate H2O™ Anti-Fatigue Overshoes are an effective solution for sore feet, knees, and backs while also improving safety and comfort

  • Unique self-cleaning tread design
  • Easily cleanable hygienic sealed top and bottom surfaces
  • Resistant against most oils, solvents, and cleaning agents
  • Ideal for food production/service workers, custodial, and health care workers

Specifications

Certifications/Compliance CE Certified
Closure Type Hook & Loop Closure
Color Black
Height (English) 3 in.
Height (Metric) 12.7 cm
Length (English) 12 in.
Length (Metric) 30.48 cm
Material Polymer
Size Men's: 6 - 7 / Women's: 7 - 8
Sole Features Anti-Fatigue EVA Foam
Sole Material Polymer PVC
Tread Style Anti-Slip Tread
Weight (English) 2 lb.
Weight (Metric) 9.07 g
Width (English) 5 in.
Width (Metric) 13.97 cm
Gender Unisex
Resistant To Water and Liquids
Product Type Anti-Fatigue Overshoes
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.