Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Hall's Carriage
Shop All Eisco Products

Click to view available options
Length (English):
5.25 in.
Description
- Carriage made of plastic resin
- Wheels of carriage made of aluminum
- Carriage dimensions: 5.25 in. length; 1.19 in. height
- Wheel dimensions: 1.25 in. diameter
- Space in carriage for placement of various weights
Specifications
Specifications
Product Type | Hall's Car |
Material | Plastic Resin (Carriage), Aluminum (Wheels) |
Height (English) | 1.19 in. |
Height (Metric) | 3 cm |
Length (English) | 5.25 in. |
Length (Metric) | 13.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction